HAMMER ROTRY SDS MAX 1-9/16IN W/AVT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTRY SDS MAX 1-9/16IN W/AVT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR4010C
  • Mfr. Model # HR4010C
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

2 inch rotary hammer with case. Accepts common SDS plus bits. 3 mode operation. Built-in torque limiter stops drill bit rotation when bit hits reinforcements. 40 position chisel angle positioning without using chisel adaptor.

Technical Specs

  • Features Counter Balance System Reduces Vibration, Preset Variable Speed Dial with 5 Settings, LED Power Light Indicates Switch Failure or Cord Breakage
  • Blows per Minute 1,350 - 2,750
  • Includes Bit Grease, Straight Side Handle Incl. Depth Gauge, D-Style Side Handle, Cleaning Cloth, Plastic Carrying Case
  • Item Rotary Hammer
  • No Load RPM 235 to 480
  • Reversing No
  • Voltage 120
  • Stop Rotation Yes
  • Tool Weight 14.8 lbs.
  • Chuck Type One-Touch Sliding
  • Amps 11.0
  • Impact Energy 7.0 ft-lbs
  • Tool Length 18-1/2"
  • Core Bit Capacity 4-1/8"
  • Solid Bit Capacity 1-9/16"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Cord 16.4 ft. 2-Cond.
  • Standards UL Listed, CSA Certified
  • Corded/Cordless Corded

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list