HAMMER ROTARY W/DUST COLLECTOR 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ROTARY W/DUST COLLECTOR 3/4

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS11250VSRD
  • Mfr. Model # 11250VSRD
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 12.9 lbs

Product Details

At 7-7/8 inch in height and only 7.4 lbs, the BOS11250VSRD provides dust-free drilling in concrete in the tightest of spaces. 6.1 amps and 1.8 ft. lbs. of impact energy provides maximum productivity. Dust collection unit with microfilter system and variab

Technical Specs

  • Blows per Minute 0-4500
  • Features Dust Collection Unit, Tool Free Bit Changes, Variable Speed
  • Tool Weight 7.4 lbs.
  • No Load RPM 0 to 1100
  • Amps 6.1
  • Tool Length 14-1/4"
  • Core Bit Capacity 1-1/2"
  • Solid Bit Capacity 3/4"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Includes Dust Collection Unit
  • Item Rotary Hammer
  • Cord 13 ft.
  • Reversing Yes
  • Stop Rotation No
  • Voltage 120
  • Standards UL Listed, CSA Certified
  • Chuck Type SDS Plus
  • Impact Energy 1.7 ft.-lb.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list