Skip Content
HAMMER ROTARY SDS PLUS 36V 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER ROTARY SDS PLUS 36V 1IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDHR264Z
  • Mfr. Model # DHR264Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 412
  • Shipping Weight 8.8 lbs

Technical Specs

  • Blows per Minute 0-5000
  • Features Vibration Level: 15.5 m/s²
  • Handle Type Ergonomic Soft Grip, Side
  • Includes Side Handle, Cleaning Cloth, Bit Grease, Depth Gauge, Quick Change Drill Chuck
  • Battery Included No
  • Item Cordless Rotary Hammer Drill Kit
  • Battery Pack Replacement (2) MKT196235-0, (2) MKT194205-3), (2) MKT196401-9), (2) MKT196675-2)
  • Stop Rotation Torque Limiter
  • Tool Weight 7.7 lbs.
  • No Load RPM 0 to 400/0 to 1250
  • Voltage 36
  • Standards UL 74LJ
  • Chuck Type SDS Plus
  • Impact Energy 1.8 ft-lbs.
  • Tool Length 14-3/4"
  • Battery Included / Bare Tool Bare Tool
  • Solid Bit Capacity 1"
  • Capacity in Concrete 1"
  • Cordless Tool Battery Type Li-Ion
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list