Skip Content
HAMMER ROTARY SDS PLUS 1IN CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAMMER ROTARY SDS PLUS 1IN CAP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR2611F
  • Mfr. Model # HR2611F
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 11.15 lbs

Product Details

Three-mode operation (hammer only, rotate and hammer or rotate only). Built-in torque limiter. In-line positive grip handle. 360 degree swivel side handle with depth guide. Uses SDS Plus shank bits.

Technical Specs

  • Blows per Minute 0-4600
  • Item Rotary Hammer
  • Includes Side Handle, Depth Gauge, Plastic Carrying Case
  • Features Positive Griphandle, Torque Limiter
  • No Load RPM 0 to 1200
  • Reversing No
  • Stop Rotation Yes
  • Amps 7.0
  • Voltage 120
  • Tool Weight 7.3 lbs.
  • Chuck Type One-Touch Sliding
  • Impact Energy 2.1 ft-lbs
  • Tool Length 14-1/4"
  • Core Bit Capacity 1"
  • Solid Bit Capacity 1"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Cord 13 ft.
  • Standards UL Listed, CSA Certified
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list