Skip Content
HAMMER ROTARY SDS MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY SDS MAX

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR5212C
  • Mfr. Model # HR5212C
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 413
  • Shipping Weight 42.45 lbs

Technical Specs

  • Cord 16.4 ft
  • Blows per Minute 1,075 - 2,150
  • Item Rotary Hammer Kit
  • No Load RPM 130 - 260
  • Includes Bit Grease, D-Style Side Handle, Straight Side Handle, Cleaning Cloth, Depth Gauge, Plastic Carrying Case
  • Reversing No
  • Stop Rotation Yes
  • Tool Weight 26.9 lbs.
  • Voltage 120
  • Standards CSA, UL
  • Chuck Type SDS Max
  • Impact Energy 21 J (15.5 ft.-lbs.)
  • Amps 15.0
  • Tool Length 23-1/2"
  • Core Bit Capacity 6-5/16"
  • Solid Bit Capacity 2"
  • Rotary Hammer Product Grouping Rotary Hammer Kits
  • Features Counter Balance System Reduces Vibration, Variable Speed Dial
  • Corded/Cordless Corded

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list