Skip Content
HAMMER ROTARY SDS 36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ROTARY SDS 36V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC233KL
  • Mfr. Model # DC233KL
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 412
  • Shipping Weight 20.11 lbs

Product Details

Shocks(TM) - Active Vibration Control significantly reduces vibration and increases user comfort and productivity. Compact L-shape design allows access in tight spaces while providing optimal balance to the user. Variable speed, reversing switch delivers

Technical Specs

  • Blows per Minute 0-4400
  • Features SHOCKS Active Vibration Control(R), Electronic Variable Speed, (3) Functions
  • Handle Type D
  • Includes (2) Batteries, Charger, Side Handle, Depth Rod, Kit Box
  • Item Cordless Rotary Hammer Drill
  • Battery Included (2) BLDDC9360
  • No Load RPM 0 - 1,150
  • Tool Weight 7.8 lbs.
  • Voltage 36.0
  • Stop Rotation No
  • Chuck Type SDS
  • Standards UL, CSA
  • Battery Capacity 2.4 Ah
  • Tool Length 10-1/2"
  • Capacity in Concrete 5/32" - 5/8"
  • Green Certification or Other Recognition ENERGY STAR
  • Cordless Tool Battery Type Li-Ion
  • Green Environmental Attribute Product is Rechargeable
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Battery Pack Replacement 2YA96
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list