Skip Content
HAMMER ROTARY SDS 36V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER ROTARY SDS 36V KIT

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBOUS600795800
  • Mfr. Model # US600795800
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 412
  • Shipping Weight 28.05 lbs

Technical Specs

  • Blows per Minute 0-4500
  • Features Quick Change Chuck, SDS and Keyless Chucks
  • Handle Type D-Handle
  • Item Cordless Rotary Hammer Drill Kit
  • Includes Sds-plus Chuck, 3-jaw Keyless Chuck, Mvt Side Handle, Depth Gauge, (2) 36 V Batteries, Charger, Carrying Case
  • Battery Included Yes
  • Tool Weight 9.9 lbs.
  • No Load RPM 1 to 1100
  • Battery Pack Replacement 625528000
  • Stop Rotation Yes
  • Voltage 36
  • Chuck Type SDS Plus
  • Battery Capacity 4.0 Ah
  • Impact Energy 2.3 ft-lbs.
  • Tool Length 12-1/2"
  • Capacity in Concrete 1-1/4"
  • Solid Bit Capacity 1-1/4"
  • Core Bit Capacity 3-1/8"
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list