Skip Content
Discontinued with Replacement
HAMMER ROTARY SDS 1-9/16 W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ROTARY SDS 1-9/16 W/CASE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR4011C
  • Mfr. Model # HR4011C
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 413
  • Shipping Weight 28.3 lbs
Suggested Replacement Product
HAMMER ROTARY SDS 1 3/4IN

Price: NA

Product Details

Makita Anti Vibration Technology AVT. Recessed mode change lever for hammer/rotate or hammer only modes. Variable speed dial for setting drilling speed. Torque limiter and electronic speed control for safety and durability. Includes carrying case.

Technical Specs

  • Blows per Minute 1,350 - 2,750
  • No Load RPM 235 - 480
  • Features Anti-Vibration, 2 Mode
  • Tool Weight 14.8 lbs.
  • Core Bit Capacity 4-1/8"
  • Tool Length 18-1/2"
  • Amps 11.0
  • Solid Bit Capacity 1-9/16"
  • Rotary Hammer Product Grouping Rotary Hammers

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List