!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAMMER ROTARY M18 -7/8IN SDS PLUS

HAMMER ROTARY M18 -7/8IN SDS PLUS

MILWAUKEE

HAMMER ROTARY M18 -7/8IN SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER ROTARY M18 -7/8IN SDS PLUS

HAMMER ROTARY M18 -7/8IN SDS PLUS

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2605-22
  • Mfr. Model # 2605-22
  • UNSPSC # 20111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.984 lbs

Product Details

Voltage 18, 7/8 In. Capacity in Concrete, 0 - 1,400 No Load RPM, 0 - 4,800 Blows per Minute, Battery Included (2) MTL48-11-1828, Battery Capacity 3.0, Features Mechanical Clutch, Anti-Vibration System, (3) Mode Operation

Technical Specs

  • Item Rotary Hammer Kit
  • Blows per Minute 0-4800
  • Battery Capacity 3.0 Ah
  • Impact Energy 1.4 ft-lbs.
  • Includes 7/8" Rotary Hammer (14p353), (2) M18 Xc High Capacity Red Lithium Battery Packs (2pyz8), Charger, Side Handle, Depth Rod, Carrying Case
  • Standards CSA/UL
  • Tool Weight 7.2 lb.
  • Voltage 18
  • Brushless Motor No
  • Core Bit Capacity 2 1/8 in
  • Handle Type Ergonomic
  • Series M18(TM)
  • Tool Length 11-3/4"

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list