Skip Content
HAMMER ROTARY LXT SDS 36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ROTARY LXT SDS 36V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBHR261
  • Mfr. Model # BHR261
  • UNSPSC # 20111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Accepts SDS Plus shank bits. Three modes of operation - rotation only, rotation and hammer, hammer only. One-touch sliding chuck. Torque limiter.360-degree side handle. 40 different bit angle settings. Equipped with torque limiter and LED job light.

Technical Specs

  • Blows per Minute 0 - 4,800

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List