Skip Content
HAMMER ROTARY 7/8IN SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY 7/8IN SDS PLUS

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5262-21
  • Mfr. Model # 5262-21
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 10.9 lbs

Product Details

The 7/8 inch SDS plus D-handle rotary hammer lasts longer and drills faster than other tools in its class. Delivers 2.4 ft-lbs of impact energy at only 5.8 lbs. Mechanical clutch, 3-mode operation: rotary hammer, hammer only and rotation only for maximum versatility. Variable position chisel stop.

Technical Specs

  • Features 3-Modes: Rotary Hammer, Hammer Only, Drill Only
  • Includes Side Handle, Depth Rod, Carrying Case
  • Blows per Minute 0 - 5,625
  • Cord 10 ft.
  • Item 7/8" D-Handle SDS-Plus(R) Rotary Hammer
  • No Load RPM 1 to 1500
  • Reversing Yes
  • Standards UL Listed, CSA Certified
  • Chuck Type SDS Plus
  • Stop Rotation Yes
  • Amps 8
  • Voltage 120
  • Tool Weight 6.1 lbs.
  • Impact Energy 1.8 ft.-lbs.
  • Solid Bit Capacity 1"
  • Core Bit Capacity 2-1/2"
  • Tool Length 17"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list