HAMMER ROTARY 5/8 IN SDS-PLUS 4.8A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ROTARY 5/8 IN SDS-PLUS 4.8A

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS11258VSR
  • Mfr. Model # 11258VSR
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Product Details

SDS-plus(R) tool holder - tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate. Two-mode selector easily converts from rotation only to rotary hammer. Cushion grip. 360 degree auxiliary handle with buil

Technical Specs

  • Amps 4.8
  • Rotary Hammer Product Grouping Rotary Hammers
  • Blows per Minute 0 - 4400
  • Includes Side Handle, Depth Gauge, Carrying Case
  • Features Pistol Grip Handle, 360 Degrees Auxiliary Handle with Built-In Quick Release Depth Gauge
  • Item Rotary Hammer Kit
  • Cord 13 ft. 2-Cond.
  • No Load RPM 0 - 1,700
  • Reversing Yes
  • Stop Rotation No
  • Voltage 120
  • Tool Weight 4.65 lbs.
  • Standards UL Listed, CSA Certified
  • Impact Energy 2.2 ft.-lb.
  • Tool Length 16"
  • Solid Bit Capacity 5/8"
  • Chuck Type SDS
  • Core Bit Capacity 1-1/2"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list