HAMMER ROTARY 1IN SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY 1IN SDS PLUS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR2621
  • Mfr. Model # HR2621
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 412
  • Shipping Weight 11.2 lbs

Technical Specs

  • Blows per Minute 0 to 4500
  • Features AVT Anti-Vibration
  • Item Rotary Hammer
  • Includes Side Handle, Depth Gauge, Plastic Carrying Case
  • Cord 13.1 ft.
  • No Load RPM 1 to 1100
  • Reversing Yes
  • Stop Rotation Yes
  • Tool Weight 6.8 lbs.
  • Voltage 120
  • Chuck Type One-Touch Sliding
  • Impact Energy 2.1 ft-lbs
  • Amps 8
  • Tool Length 16-5/8"
  • Core Bit Capacity 3-1/8"
  • Solid Bit Capacity 1"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Standards SDS Plus
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list