HAMMER ROTARY 1I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY 1I

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD25324K
  • Mfr. Model # D25324K
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 13.8 lbs

Product Details

L-Shape design offers superior balance and control. At only 11-1/2 inch this hammer is the most compact in the market allowing users to get into tight spaces. Dust extraction connection allows the use of the D25300D dust collection system. Chipping (Hamme

Technical Specs

  • Blows per Minute 0-4300
  • Features 3-Function, Vibration Control, L Shape
  • Includes 3-Jaw Keyless Chuck, Side Handle with Depth Rod and Kit Box
  • Item 1/2" Quick Change SDS
  • Cord 8 ft. 2-Cond.
  • No Load RPM 0 - 1,150
  • Reversing Yes
  • Tool Weight 7.8 lbs.
  • Stop Rotation Yes
  • Voltage 120
  • Standards CSA certified and cUL Listed
  • Chuck Type SDS
  • Tool Length 12"
  • Amps 8.0
  • Core Bit Capacity 2-1/2"
  • Impact Energy 2.8 Joules
  • Solid Bit Capacity 1"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list