Skip Content
HAMMER ROTARY 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY 18V TOOL ONLY

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC212B
  • Mfr. Model # DC212B
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 412
  • Shipping Weight 5.9 lbs

Product Details

Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 18, Chuck Type SDS, Stop Rotation No, 5/32 to 1/2 In. Capacity in Concrete, 1 - 1,100 No Load RPM, 0 - 4,100 Blows per Minute, Battery Included No, Battery Pack Replacement 2AEW6, Handle Type L

Technical Specs

  • Blows per Minute 0-4100
  • Includes 360 Degrees Side Handle, Depth Rod
  • Item Cordless Rotary Hammer Drill Kit
  • Features SHOCKS Active Vibration Control(R), Variable Speed, Reversing Switch
  • Handle Type L-Shape
  • Battery Included No
  • Battery Pack Replacement BLDDC9096
  • No Load RPM 1 to 1100
  • Stop Rotation No
  • Voltage 18
  • Tool Weight 5.2 lbs.
  • Chuck Type SDS Plus
  • Tool Length 10-1/2"
  • Capacity in Concrete 5/32" - 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Battery Capacity 2.2Ah
  • Cordless Tool Battery Type NiCd
  • Impact Energy 1.5 ft.-lb.
  • Core Bit Capacity 7/8"
  • Solid Bit Capacity 7/8"
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list