Skip Content
HAMMER ROTARY 18V SDS W/KT + BATTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ROTARY 18V SDS W/KT + BATTER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC212KA
  • Mfr. Model # DC212KA
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 412
  • Shipping Weight 14.48 lbs

Product Details

Voltage 18, 5/32 to 1/2 In. Capacity in Concrete, 0 - 1,100 No Load RPM, 0 - 4,100 Blows per Minute, Battery Included (2) BLDDC9096, Battery Capacity 2.4, Features SHOCKS(TM) ActiveVibration Control, (2) Functions, Variable Speed, Reversible Switch

Technical Specs

  • Blows per Minute 0-4100
  • Features SHOCKS Active Vibration Control(R), (2) Functions, Variable Speed Reversible Switch
  • Handle Type D Cushion Grip
  • No Load RPM 1 to 1100
  • Includes 1 Hr. 120v Charger, (2) Batteries, 360 Degrees Side Handle, Depth Rod, Case, Kit Box
  • Battery Included (2) BLDDC9096
  • Item Cordless Rotary Hammer Drill Kit
  • Stop Rotation No
  • Tool Weight 7.6 lbs.
  • Voltage 18
  • Chuck Type SDS Plus
  • Standards CSA/UL
  • Battery Capacity 2.4 Ah
  • Capacity in Concrete 5/32" - 1/2"
  • Tool Length 10-1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type NiCd
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Battery Pack Replacement BLDDC9096
  • Impact Energy 1.5 ft.-lb.
  • Core Bit Capacity 7/8"
  • Solid Bit Capacity 7/8"
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list