Skip Content
HAMMER ROTARY 18V LTHN 3/4 SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ROTARY 18V LTHN 3/4 SDS PLUS

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRHH180
  • Mfr. Model # RHH180
  • UNSPSC # 20111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.87 lbs

Product Details

Ultra compact and lightweight. Brushless EC motor. Blows per minute 0 - 4,550. RPM 0 - 1,400. Torque 1.7 ft.-lbs. Includes: (2) batteries, charger and case.

Technical Specs

  • Cordless Tool Battery Type Li-Ion
  • Blows per Minute 0 - 4,550
  • Features LED Light
  • Includes Side Handle, 30 Minute Charger, (2) Litheon Batteries, Depth Gauge, Carrying Case
  • Handle Type Rear and Side
  • Item Cordless Rotary Hammer Drill Kit
  • Battery Pack Replacement 4WLL5
  • Tool Weight 5.7 lbs.
  • Standards UL, CSA
  • Battery Capacity 2.6Ah
  • Chuck Type SDS
  • Tool Length 11-1/4"
  • Capacity in Concrete 3/4"
  • Battery Included 4WLL5
  • No Load RPM 0 to 1400
  • Voltage 18.0

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List