HAMMER ROTARY 11/16IN SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY 11/16IN SDS PLUS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHR1830F
  • Mfr. Model # HR1830F
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 11.0 lbs

Product Details

SDS Plus rotary hammer. Features include torque limiter that stops if bit jams, reverse rotation system, variable speed dial, no load motor suppression, one-touch sliding chuck, and LED light. Includes side hand, depth gauge and plastic carry case.

Technical Specs

  • Features LED Light, 2 Mode
  • Includes Side Handle, Depth Gauge, Plastic Carrying Case
  • Blows per Minute 0-5000
  • No Load RPM 1 to 1500
  • Item Rotary Hammer
  • Reversing Yes
  • Tool Weight 4.2 lbs.
  • Stop Rotation Yes
  • Voltage 120
  • Chuck Type One-Touch Sliding
  • Amps 4.2
  • Impact Energy 0.9 ft.-lbs.
  • Tool Length 10-7/8"
  • Solid Bit Capacity 11/16"
  • Core Bit Capacity 1-3/8"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Cord 8.2 ft.
  • Standards UL Listed, CSA Certified
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list