Skip Content
Discontinued with Replacement
HAMMER ROTARY 1-9/16IN SPLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ROTARY 1-9/16IN SPLINE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD25551K
  • Mfr. Model # D25551K
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
KIT, HAMMER 1-9/16IN SPLINE ROTARY

Price: NA

Product Details

Heavy-duty 1-9/16 inch spline rotary hammer kit. Electronic Variable Speed allows the user to control the speed of drilling and chipping. Rubber grip helps reduce the level of vibration felt by the user when operating the tool. Bit lock to unwind jammed b

Technical Specs

  • Amps 11
  • Rotary Hammer Product Grouping Rotary Hammers
  • Features 7.3 ft.-lbs. Impact Energy, Electronic Variable Speed, Impact Energy Control, Bit Lock
  • Includes Side Handle, Depth Rod Offer Precise Control
  • Item Spline Drive Rotary Hammer Drill
  • Cord 13 ft. 2-Cond.
  • Reversing No
  • Tool Weight 14.5 lbs.
  • No Load RPM 140 - 280
  • Stop Rotation Yes
  • Standards UL Listed, CSA Certified
  • Tool Length 18-1/2"
  • Core Bit Capacity 6" Thin Wall
  • Solid Bit Capacity 1-9/16"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list