HAMMER ROTARY 1-9/16IN SPLINE DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY 1-9/16IN SPLINE DRIVE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5316-21
  • Mfr. Model # 5316-21
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 411
  • Shipping Weight 47.8 lbs

Product Details

Integral clutch: minimizes torque reactions when bits bind up. Powerful hammer mechanism: delivers 7.7 ft-lbs of impact energy. 3-mode operation: hammer drilling/hammer only/drill only for maximum versatility. Includes: heavy-duty kit box, side handle and depth rod. CSA certified and cUL listed.

Technical Specs

  • Blows per Minute 3000
  • Features Powerful 10.5 Amp Motor: Delivers 450 RPM and 3,000 BPM.Powerful Hammer Mechanism: Delivers 5.5 ft-lbs (7.5J) of impact energy for drilling in hard aggregate,CPT(TM) - Constant Power Technology: Delivers consistent performance in tough applications,Mechanical Clutch: Protects the tool when the bit binds up,2-Mode Operation: Rotary hammer and hammer only for maximum versatility,12-Position Chipping Adjustment: Allows the user to maintain the desired hammer position while chipping in any orientation
  • Cord 13'
  • Includes Side Handle, Depth Rod, Carrying Case
  • Item Rotary Hammer
  • Reversing No
  • No Load RPM 450
  • Stop Rotation Yes
  • Tool Weight 15 lbs.
  • Voltage 120
  • Chuck Type Spline
  • Standards UL Listed, CSA Certified
  • Amps 10.5
  • Impact Energy 5.5 ft.-lbs.
  • Tool Length 17-3/4"
  • Core Bit Capacity 4"
  • Solid Bit Capacity 1-9/16"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list