HAMMER ROTARY 1 7/8IN 2 STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY 1 7/8IN 2 STAGE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD25723K
  • Mfr. Model # D25723K
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 413
  • Shipping Weight 17.5 lbs

Technical Specs

  • Blows per Minute 1,260 - 2,520
  • Includes 2-Position Side Handle, Kit Box, User Guide
  • Features SHOCKS Active Vibration Control(R), 2-Stage Clutch
  • No Load RPM 137 to 275
  • Item Rotary Hammer
  • Reversing No
  • Cord 13 ft.
  • Stop Rotation Yes
  • Voltage 120
  • Standards CSA
  • Amps 13.5
  • Core Bit Capacity 6"
  • Impact Energy 11.0 J
  • Tool Weight 17.5 lbs.
  • Tool Length 20-1/2"
  • Solid Bit Capacity 1-7/8"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Chuck Type SDS Max
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list