HAMMER ROTARY 1 1/8IN SDS-PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY 1 1/8IN SDS-PLUS

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRH328VCQ
  • Mfr. Model # RH328VCQ
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 14.01 lbs

Product Details

Active vibration control. Quick change chuck system. Integral clutch. 12 position Vario-Lock(TM). Leading power to weight ratio. Blows per minute 0 - 4,000. RPM 0 - 900. Size 1-1/8 inches. Torque 2.6 ft.-lbs. CSA certified and cUL listed.

Technical Specs

  • Features Vibration Control, 3 Mode Selector and Integral Clutch
  • Tool Weight 7.9 lbs.
  • Blows per Minute 0 to 4400
  • No Load RPM 900
  • Tool Length 13-5/8"
  • Core Bit Capacity 3-1/8"
  • Solid Bit Capacity 1-1/8"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Includes Auxiliary Handle, Carrying Case
  • Item 1-1/8 In. SDS-plus Rotary Hammer With Quick-change Chuck System
  • Voltage 120
  • Stop Rotation Yes
  • Standards UL Listed, CSA Certified
  • Chuck Type 3/4 in SDS-Plus
  • Impact Energy 2.4 ft.-lbs.
  • Amps 8
  • Cord 8 ft. 3-Cond.
  • Reversing Yes
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list