HAMMER ROTARY 1-1/8IN SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROTARY 1-1/8IN SDS PLUS

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRH328VC
  • Mfr. Model # RH328VC
  • UNSPSC # 20111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Rotary Hammer Product Grouping Rotary Hammers
  • Blows per Minute 0 - 4000
  • Features 360 Degrees Auxiliary Handle, Integral Clutch, Multi-function Selector, Variable Speed 3 Finger Trigger, Active Vibration Control(TM)
  • Includes Side Handle, Carrying Case
  • Cord 8 ft. 3-Cond.
  • Reversing Yes
  • No Load RPM 0 - 900
  • Stop Rotation Yes
  • Voltage 120
  • Chuck Type SDS Plus
  • Tool Weight 7.7 lbs.
  • Standards UL Listed, CSA Certified
  • Amps 8.0
  • Impact Energy 2.6 ft.-lb.
  • Core Bit Capacity 3-1/8"
  • Solid Bit Capacity 1-1/8"
  • Tool Length 12-1/2"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list