Skip Content
HAMMER ROT ELEC 7/8IN SDSVSR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ROT ELEC 7/8IN SDSVSR

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS11224VSR
  • Mfr. Model # 11224VSR
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Product Details

7/8 inch electric rotary hammer features a multi-function selector, vario-lock positioning, 360 degree auxiliary handle with built-in depth gauge and carrying case.

Technical Specs

  • Amps 6.9
  • Rotary Hammer Product Grouping Rotary Hammers
  • Blows per Minute 0 - 800
  • Includes Side Handle, Depth Rod, Carrying Case
  • Features Vario-Lock, Variable Speed, 3-Function, Clutch
  • Item Rotary Hammer Kit
  • Cord 8 ft. 2-Cond.
  • No Load RPM 0 - 1,100
  • Reversing Yes
  • Stop Rotation Yes
  • Voltage 120
  • Standards UL Listed, CSA Certified
  • Tool Weight 6.5 lbs.
  • Chuck Type SDS
  • Impact Energy 2.2 ft.-lb.
  • Tool Length 17-1/2"
  • Core Bit Capacity 2-1/2"
  • Solid Bit Capacity 7/8"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list