HAMMER ROT 2IN SDS MAX VS EFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROT 2IN SDS MAX VS EFC

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS11245EVS
  • Mfr. Model # 11245EVS
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.1 lbs

Product Details

SDS Max Rotary Hammer Drill, No Load RPM 120-250, Blows per Minute 1,100-2,500, Amps @ 120V 14.0, Solid Bit Capacity 2 In., Core Bit Capacity 6 In., Reversing No, Cord 12 ft. 2-Cond., Stop Rotation -, Features Service Reminder Light, Variable Speed, 20 Pe

Technical Specs

  • Blows per Minute 1,100 - 2,500
  • Features ServiceMinder(TM) Light, Variable Speed, Electronic Feedback Control
  • Includes Side Handle, Depth Rod And Plastic Carrying Case
  • Item SDS Max Rotary Hammer Drill
  • Cord 12 ft. 2-Cond.
  • Reversing No
  • No Load RPM 120 to 250
  • Stop Rotation -
  • Tool Weight 24.5 lbs.
  • Standards UL Listed, CSA Certified
  • Amps 14.0
  • Tool Length 23-1/2"
  • Core Bit Capacity 6"
  • Solid Bit Capacity 2"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Voltage 120
  • Chuck Type SDS Max
  • Impact Energy 13.3 ft.-lb.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list