HAMMER ROT 1 1/8IN SDS EVS 7.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER ROT 1 1/8IN SDS EVS 7.8

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRH432VCQ
  • Mfr. Model # RH432VCQ
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 16.83 lbs

Product Details

Active vibration control. Quick change chuck system. Integral clutch. 12 position Vario-Lock(TM). Leading power to weight ratio. Blows per minute 0 - 3,600. RPM 0 - 760. Size 1-1/4 inches. Torque 3.7 ft.-lbs. CSA certified and cUL listed.

Technical Specs

  • No Load RPM 0 to 760
  • Blows per Minute 0 - 3,600
  • Features Vibration Control, 3 Mode Selector and Integral Clutch
  • Tool Length 15-3/4"
  • Tool Weight 10.3 lbs.
  • Solid Bit Capacity 1-1/4"
  • Core Bit Capacity 3-1/2"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Includes Side Handle, Depth Rod, Carrying Case
  • Item Rotary Hammer Kit
  • Cord 8 ft. 3-Cond.
  • Reversing Yes
  • Stop Rotation Yes
  • Voltage 120
  • Standards UL Listed, CSA Certified
  • Impact Energy 3.7 ft.-lb.
  • Amps 8.5
  • Chuck Type SDS Plus Quick Change
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list