HAMMER RIPPING F/GLASS PE 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAMMER RIPPING F/GLASS PE 16OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW9516M
  • Mfr. Model # 9516M
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 187
  • Shipping Weight 1.67 lbs

Product Details

16 oz rip claw hammer with tempered and polished face, cushion grip. Jacketed fiberglass handle.

Technical Specs

  • Head Weight (Oz.) 16.0
  • Item Ripping Hammer
  • Overall Length (In.) 13
  • Handle Fibreglass, Cushion Grip
  • Head Material Hardened Carbon Steel
  • Features Cushion Grip
  • Head Weight (Lb.) 1
  • Face Tempered and Polished Face

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list