Skip Content
HAMMER QUICK CHANGE 2.5IN 1.25LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER QUICK CHANGE 2.5IN 1.25LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP09510
  • Mfr. Model # 09510
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 190
  • Shipping Weight 2.5 lbs

Product Details

Quick-change hammers with circular stripe grips.

Technical Specs

  • Overall Length 15"
  • Item Quick-Change Hammer without Tips
  • Head Length 3-1/4"
  • Hammer Tips Included No
  • Hammer Tip Dia. 2-1/2"
  • Hammer Tip Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List