Skip Content
HAMMER QUICK CHANGE 1IN 6OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER QUICK CHANGE 1IN 6OZ

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP09600
  • Mfr. Model # 09600
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.38 lbs

Product Details

Quick-change hammers with circular stripe grips.

Technical Specs

  • Item Quick Change Hammer Without Tips
  • Overall Length 11-7/8"
  • Head Length 2"
  • Hammer Tip Dia. 1"
  • Hammer Tips Included No
  • Features Supported to All-Weathers. Chemical and Insect-Resistant.
  • Handle Colour Black/Yellow
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Fiberglass with Vinyl Grip
  • Replaceable Tip Yes
  • Head Weight 6 oz.
  • Nonsparking No
  • Hammer Product Grouping Soft Face Hammers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list