Skip Content
HAMMER QUICK CHANGE 1.5IN 7OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER QUICK CHANGE 1.5IN 7OZ

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP09550
  • Mfr. Model # 09550
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.8 lbs

Product Details

Quick-change hammers with circular stripe grips.

Technical Specs

  • Head Length 2-3/8"
  • Overall Length 12-1/2"
  • Item Quick-Change Hammer without Tips
  • Hammer Tip Dia. 1-1/2"
  • Hammer Tips Included No
  • Handle Colour Black/Yellow
  • Replaceable Tip Yes
  • Handle Material Fiberglass with Vinyl Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Head Weight 16 oz.
  • Hammer Product Grouping Soft Face Hammers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list