Skip Content
HAMMER QCK CHNG POWER DRIVE 3IN 5LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER QCK CHNG POWER DRIVE 3IN 5LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP07607
  • Mfr. Model # 07607
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 190
  • Shipping Weight 4.09 lbs

Product Details

With circular stripe grips on the 1 lb., 2 lb. and 4 lb. and super grip on the 5 lb.

Technical Specs

  • Overall Length 15-1/2"
  • Item DeadBlow Hammer
  • Features Minimizes Surface Marring and Metallic Contamination
  • Head Length 5-5/8"
  • Hammer Tips Included No
  • Hammer Tip Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list