Skip Content
HAMMER MSN CLB PRO SERIES 4LBS FG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER MSN CLB PRO SERIES 4LBS FG

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPMCH40011
  • Mfr. Model # GPMCH40011
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 194
  • Shipping Weight 4.74 lbs

Product Details

Industrial quality mason club hammer, 3 lbs. drop-forged and tempered steel head, 11 in. high-density polypropylene overmolded fiberglass handle with rubberized non-slip grip, Garant Pro Series. Safe and durable mechanical assembly.

Technical Specs

  • Features Robust Design for High Firepower With Restricted Movement
  • Handle Material Ultra-resistant Glass Fibre Handle Molded of High Density Polyethylene with Anti-slip Rubber Grip
  • Item Mason Hammer
  • Head Material Forged Steel
  • Head Weight 4 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list