HAMMER LINEMANS STRT CLAW 32 OZ HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER LINEMANS STRT CLAW 32 OZ HD

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN832-32
  • Mfr. Model # 832-32
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Claw Hammer
  • Head Weight (Lb.) 2
  • Overall Length (In.) 15
  • Head Material High-Carbon Steel
  • Handle Hickory
  • Head Weight (Oz.) 32.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list