HAMMER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER KIT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG122MAXK
  • Mfr. Model # 122MAXK
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Blows per Minute 3500
  • Includes Tool, Quick Change Retainer, 5 Chisels, Blow-Molded Case and Manuals
  • Handle Type Pistol
  • Duty Industrial
  • Average CFM @ 15 Second Run Time 11.25
  • Item Air Hammer Kit
  • Overall Length 8-5/8"
  • Shank Size 0.401"
  • Required Pressure 105 PSI
  • CFM @ Full Load 2.9
  • Min. Hose 3/8"
  • Stroke Length 2-5/8"
  • Air Inlet 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list