!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAMMER KIT ROTARY SPLINE HD 1-9/16

HAMMER KIT ROTARY SPLINE HD 1-9/16

DEWALT

HAMMER KIT ROTARY SPLINE HD 1-9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER KIT ROTARY SPLINE HD 1-9/16

HAMMER KIT ROTARY SPLINE HD 1-9/16

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDD25550K
  • Mfr. Model # D25550K
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty 1-9/16 inch spline rotary hammer kit. Electronic Variable Speed allows the user to control the speed of drilling and chipping. Rubber grip helps reduce the level of vibration felt by the user when operating the tool.

Technical Specs

  • Item Spline Drive Rotary Hammer Drill
  • Includes Side Handle, Depth Rod Offer Precise Control
  • Tool Length 18-1/2"
  • Blows per Minute 1330-2660
  • Standards UL Listed, CSA Certified
  • Tool Weight 14.5 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list