HAMMER HICKORY BRICK 15 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER HICKORY BRICK 15 OZ.

PLUMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLB11492
  • Mfr. Model # 11492
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Technical Specs

  • Overall Length 11"
  • Item Bricklayer Hammer
  • Handle Hickory
  • Head Material Forged Steel
  • Blade (1) Length 1-1/16"
  • Blade (1) Width 3"
  • Blade (2) Width 3"
  • Blade (2) Length 1-1/16
  • Head Length 6"
  • Head Weight 15 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list