Skip Content
HAMMER HEAVY-DUTY STR-CLAW 16 OZ. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER HEAVY-DUTY STR-CLAW 16 OZ. H

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN808-16
  • Mfr. Model # 808-16
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Face Dia. (In.) 1
  • Head Weight (Oz.) 16
  • Features High Strength Fiberglass Shaft Absorbs Shock and Keeps Head Tight
  • Item Straight Claw Hammer
  • Overall Length (In.) 13
  • Type Heavy Duty
  • Handle Perforated neoprene grip bonded to handle
  • Face Smooth
  • Meets/Exceeds -
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list