HAMMER HANDI DEAD BLOW 14OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER HANDI DEAD BLOW 14OZ

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP89814
  • Mfr. Model # 89814
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Technical Specs

  • Item Handi-Hammer
  • Replaceable Tip No
  • Face Diameter 1-7/8"
  • Head Length 5-1/4"
  • Head Material Polymer over Composite with (1) Steel Face and (1) Plastic Face
  • Handle Material No Handle
  • Overall Length 5-1/4"
  • Head Color Black/Yellow
  • Head Weight 14 oz.
  • Tether Capable Not Tether Capable
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list