HAMMER HAND DRILLING 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER HAND DRILLING 2LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1442G
  • Mfr. Model # 1442G
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Features Hardened Face, Ergonomic Handle, Non-slip Grip
  • Handle Fibreglass
  • Item Hand Drilling Hammer
  • Overall Length 11-3/8"
  • Head Material Drop-Forged Steel
  • Head Weight 2 lbs.
  • Head Length 4-1/8"
  • Head Width 1-3/8"
  • Meets/Exceeds ASME B107.54M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list