HAMMER FATMAX CURVE CLAW 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER FATMAX CURVE CLAW 16OZ

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT51-505
  • Mfr. Model # 51-505
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Face Dia. (In.) 1-3/16
  • Features Overstrike Protection
  • Head Weight (Oz.) 16.0
  • Item Curved Claw Hammer
  • Overall Length (In.) 13
  • Face Smooth
  • Handle Graphite
  • Type Curved Claw
  • Head Material High Carbon Steel
  • Meets/Exceeds ANSI Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list