Skip Content
HAMMER ENGINEER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER ENGINEER

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOH16FG
  • Mfr. Model # H16FG
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Item Engineers Hammer
  • Overall Length 15"
  • Meets/Exceeds OSHA, DOE, NFPA, MSHA
  • Head Weight 2-3/4 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list