Skip Content
HAMMER ENGINEER 3 LB STEEL HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER ENGINEER 3 LB STEEL HDL

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBRDF48
  • Mfr. Model # RDF48
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Features Shock Absorbing Plug
  • Overall Length 14-1/4"
  • Item Engineers Hammer
  • Handle Steel
  • Meets/Exceeds ASME
  • Head Material Steel
  • Head Width 1-1/2"
  • Head Weight 3 lb.
  • Head Length 5-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list