Skip Content
HAMMER ENGINEER 2 1/2 LB STEEL HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER ENGINEER 2 1/2 LB STEEL HDL

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBRL40
  • Mfr. Model # RL40
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 194
  • Shipping Weight 2.56 lbs

Product Details

Steel handle linesman's/farrier's hammer. Exclusive I-beam steel handle for increased strength. Smooth crowned striking face. Cushioned mold-on grip.

Technical Specs

  • Head Length 3-3/4"
  • Item Engineers/Linesmans Hammer
  • Type Engineer / Blacksmith
  • Handle Steel
  • Features Polished Striking Faces with Generous Bevels
  • Overall Length 13-7/8"
  • Meets/Exceeds ASME
  • Head Width 1-3/4"
  • Head Material Steel
  • Head Weight 40 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list