Skip Content
Discontinued with Replacement
HAMMER DRLL BT SDS PLS 3/16X4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRLL BT SDS PLS 3/16X4-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV93
  • Mfr. Model # 22UV93
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 467
  • Shipping Weight 0.08 lbs
Suggested Replacement Product
HAMMER DRLL BT SDS PLS 3/16X6-1/2IN

Your Price: NA

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 4-1/2"
  • Shank Shape SDS Plus
  • Shank Size 25/64"
  • Drilling Length 2"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list