HAMMER DRL CORE BT SPLNE 3-1/2X22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRL CORE BT SPLNE 3-1/2X22IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW32
  • Mfr. Model # 22UW32
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 470
  • Shipping Weight 4.105 lbs

Technical Specs

  • Overall Length 22"
  • Shank Shape Spline
  • Item Hammer Drill Core Bit
  • Shank Size 3/4"
  • Drilling Length 4"
  • Includes Core Body, SDS Max Shank, Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list