Skip Content
HAMMER DRL CORE BT SDS MAX 6X22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRL CORE BT SDS MAX 6X22IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UX27
  • Mfr. Model # 22UX27
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 470
  • Shipping Weight 9.05 lbs

Technical Specs

  • Overall Length 22"
  • Item Hammer Drill Core Bit
  • Shank Shape SDS Max
  • Shank Size 45/64"
  • Drilling Length 4"
  • Bit Dia. 6"
  • Includes Core Body, SDS Max Shank, Screw

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List