Discontinued with Replacement
HAMMER DRIVER DRILL 18V LXT 1/2IN C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER DRIVER DRILL 18V LXT 1/2IN C

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXPH03
  • Mfr. Model # LXPH03
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs
Suggested Replacement Product
DRILL HAMMER 1/2IN 18V LXT

Your Price: NA

Product Details

Hammer driver drill kit, 1/2 inch. Hammer with rotation/roatation only, up to 560 pounds of torque, three speed gear, all matel gears for more power transmission,includes 2 Li-ion batteries, charger, grip, plastic carry case, 2 bits 2-45, depth gauge. All metal gears for more efficient power transmission. Ergonomic soft grip design for vibration absorption and comfortable operation.

Technical Specs

  • Blows per Minute 0 - 6,000/0 - 19,500
  • Item Hammer Drill/Driver Kit
  • Max. Torque 340 in-lbs.
  • No Load RPM 0 to 400/0 to 1300
  • Battery Included (2) MKT194309-1
  • Voltage 18.0
  • Tool Length 9-11/16"
  • Battery Capacity 1.5 Ah
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Tool Weight 2.9 lbs.
  • Features LED Worklight
  • Includes (2) Batteries, Case, And Charger
  • Handle Type T-Handle
  • Battery Pack Replacement 4NNN2
  • Clutch Style 16 Position Adjustable
  • Max. Power Not Specified
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list