Skip Content
HAMMER DRILLBT 1-3/8. L22.5IN SPLNE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILLBT 1-3/8. L22.5IN SPLNE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV27
  • Mfr. Model # 22UV27
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.12 lbs

Technical Specs

  • Application Concrete and Masonry Drilling
  • Number of Pieces 1
  • Shank Shape Spline
  • Overall Length 22-1/2"
  • Cutter Heads 4
  • Shank Size 3/4"
  • For Use With Spline Drive Rotary Hammer Drill
  • Item Hammer Drill Bit
  • Drilling Length 16-1/2"
  • Bit Dia. 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list