Skip Content
HAMMER DRILLBIT 3/4IN L27IN SPLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER DRILLBIT 3/4IN L27IN SPLINE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV24
  • Mfr. Model # 22UV24
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.925 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Spline
  • Overall Length 27"
  • Shank Size 3/4"
  • Drilling Length 21"
  • Bit Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list