Skip Content
HAMMER DRILLBIT 1-1/4IN L36IN SPLNE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAMMER DRILLBIT 1-1/4IN L36IN SPLNE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV26
  • Mfr. Model # 22UV26
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.53 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 36"
  • Shank Shape Spline
  • Drilling Length 30"
  • Shank Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list